This item is Discontinued.

Afx Rowan LED Sconce, Watts: 16 RWNS180414L30D2SN

This item is Discontinued.

Afx

Rowan LED Sconce, Watts: 16 (Discontinued)

Mfr # RWNS180414L30D2SN
Zoro # G1244268
UPC # 37949462156
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWNS180414L30D2SN
Zoro #
G1244268
UPC #
37949462156
Country of Origin
China

Dimensions

Width
18"
Height
4"
Length
3"

Details

Item
Rowan LED Sconce
Lamp Type
Led
Finish
Steel
Watts
16
Voltage
12-277V
Material
Acrylic
Type
Wall Sconce

Description

Rowan LED Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.