This item is Discontinued.

Afx Slate Pro LED Panel, Watts: 18 SPLE32WH

This item is Discontinued.

Afx

Slate Pro LED Panel, Watts: 18 (Discontinued)

Mfr # SPLE32WH
Zoro # G1244505
UPC # 037949425113
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPLE32WH
Zoro #
G1244505
UPC #
037949425113
Country of Origin
China

Dimensions

Length
5"
Width
32"
Height
0.5"

Details

Item
Slate Pro LED Panel
Voltage
12V
Watts
18
Finish
Aluminum
Material
polycarbonate
Energy Star Compliant
Energy Star Rated
Type
Under Cabinet
Lamp Type
Led

Description

Slate Pro LED Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.