This item is Discontinued.

No Product Image Available

Slate Pro LED Panel, Watts: 7.5 (Discontinued)

  • Mfr # SPLE14RB
  • Zoro # G1244338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPLE14RB
Zoro #
G1244338
UPC #
037949425069
Country of Origin
China

Dimensions

Width
14"
Length
5"
Height
0.5"

Details

Material
polycarbonate
Item
Slate Pro LED Panel
Energy Star Compliant
Energy Star Rated
Type
Under Cabinet
Watts
7.5
Voltage
12V
Lamp Type
Led
Finish
Aluminum

Description

Slate Pro LED Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.