This item is Discontinued.

Afx Stack LED Outdoor Sconce, Length: 3.5" SEW5182300L30MVTG

This item is Discontinued.

Afx

Stack LED Outdoor Sconce, Length: 3.5" (Discontinued)

Mfr # SEW5182300L30MVTG
Zoro # G1244444
UPC # 37949429548
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEW5182300L30MVTG
Zoro #
G1244444
UPC #
37949429548
Country of Origin
China

Dimensions

Width
4.75"
Height
17"
Length
3.5"

Details

Item
Stack LED Outdoor Sconce
Voltage
12-277V
Watts
24
Finish
Metal
Lamp Type
Led
Material
Acrylic
Type
Wall Sconce

Description

Stack LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.