This item is Discontinued.

Afx Zurich LED Rectangular Surface Mount, Voltage: 12V ZUF12241800L30D1WH

This item is Discontinued.

Afx

Zurich LED Rectangular Surface Mount, Voltage: 12V (Discontinued)

Mfr # ZUF12241800L30D1WH
Zoro # G1244846
UPC # 037949426837
Country of Origin China
Category Strip Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUF12241800L30D1WH
Zoro #
G1244846
UPC #
037949426837
Country of Origin
China

Dimensions

Height
2.38"
Width
27"
Length
15"

Details

Item
Zurich LED Rectangular Surface Mount
Voltage
12V
Finish
Steel
Watts
26
Material
Acrylic
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Type
Surface Mount

Description

Zurich LED Rectangular Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.