Zoro Homepage

Indra 24" LED Vanity - Satin Brass

  • Mfr # IDRV2405LAJUDSB

  • Zoro # G206642629


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
4.5
Length
24
Width
2.3
Lamp Type
Integrated LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDRV2405LAJUDSB
Zoro #
G206642629
UPC #
037949495727
Country of Origin
China

Dimensions

Height
4.5
Length
24
Width
2.3

Details

Item
Vanity Light
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
8.3
Shade Type
Rectangle
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Housing Material
Steel, Acrylic
Description/Special Features
Fixture Type
Vanity Light
Finish
Satin Brass
Lamp Watts
25
Lamp Included
Yes
Lighting Certification
ETL||cETL
Includes
Light Bulb
Lumens
1625
Damp/Wet Rating
ETL||cETL Damp
Watts
25
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Power Source
Hardwired

Description

A sleek and contemporary accent light, the Indra LED Vanity by AFX lends a unique presence to bathroom mirrors, vanity tables, tub spaces, and more. It's framed in sleek metal in a range of finishes, with an integrated LED light element that helps to illuminate the hardest to light spaces. This fixture is dimmable and title 24 compliant with 5-in-1 CCT to perfectly light the modern home for years to come. Dimmable: 0-10V (120-277V) & TRIAC/ELV (120V) Title 24 Compliant 5-in-1 CCT Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.