Zoro Homepage

Indra 4" LED Pendant - Black

  • Mfr # IDRP04LAJD1BK

  • Zoro # G406642597


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
20.42
Length
3.75
Width
2.3
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDRP04LAJD1BK
Zoro #
G406642597
UPC #
037949495765
Country of Origin
China

Dimensions

Height
20.42
Length
3.75
Width
2.3
Diameter
3.75
Cord Length
108"

Description

The Indra LED Pendant by AFX is a sleek and modern lighting accent perfect for adding functional artistry to a bar area, kitchen island or dining table. This petite fixture houses a set of integrated LED lights designed to emit a rich and yet subtle light in a variety of uses. It's dimmable and title 24 compliant with 5-in-1 CCT to create the perfect light in any contemporary home for years to come. Dimmable: TRIAC/ELV Title 24 Compliant 5-in-1 CCT Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.