Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indra 4" LED Pendant - Satin Brass

  • Mfr # IDRP04LAJD1SB

  • Zoro # G606642632


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
20.42
Length
3.75
Width
2.3
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDRP04LAJD1SB
Zoro #
G606642632
UPC #
037949495789
Country of Origin
China

Dimensions

Height
20.42
Length
3.75
Width
2.3
Diameter
3.75
Cord Length
108"

Details

Lamp Type
Integrated LED
Voltage
120V
Number of Lights
8
Shade Type
Rectangle
Color Temp.
2700K/3000K/3500K/4000K/5000K
Item
Pendant
Finish
Satin Brass
Green Certification or Other Recognition
ETL||cETL
Watts
24
Description/Special Features
The Indra LED Pendant by AFX is a sleek and modern lighting accent perfect for adding functional artistry to a bar area, kitchen island or dining table. This petite fixture houses a set of integrated LED lights designed to emit a rich and yet subtle light in a variety of uses. It's dimmable and title 24 compliant with 5-in-1 CCT to create the perfect light in any contemporary home for years to come. | | Dimmable: TRIAC/ELV | Title 24 Compliant | 5-in-1 CCT | Integrated LED
Dimmable
Yes
Material
Steel, Acrylic
Includes
Light Bulb
Lumens Per Watt
450
Lamp Watts
24
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Included
Yes
Fixture Type
Pendant
Bulb Type
Integrated LED
Lumens
1350
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp

Description

The Indra LED Pendant by AFX is a sleek and modern lighting accent perfect for adding functional artistry to a bar area, kitchen island or dining table. This petite fixture houses a set of integrated LED lights designed to emit a rich and yet subtle light in a variety of uses. It's dimmable and title 24 compliant with 5-in-1 CCT to create the perfect light in any contemporary home for years to come. Dimmable: TRIAC/ELV Title 24 Compliant 5-in-1 CCT Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.