Zoro Homepage

Indra 44-in. LED Linear Pendant, Satin Brass

  • Mfr # IDRP0344LAJUDSB

  • Zoro # G109994115


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
3
Length
44.13
Width
4.5
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDRP0344LAJUDSB
Zoro #
G109994115
UPC #
037949499879
Country of Origin
China

Dimensions

Height
3
Length
44.13
Width
4.5
Cord Length
108"

Details

Color
Gold
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
3
Color Temp.
2700K/3000K/3500K/4000K/5000K
Item
Pendant
Finish
Satin Brass, White
Dimmable
Yes
Watts
120
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
CRI
90
Includes
Light Bulb
Material
Steel, Acrylic
Lamp Included
Yes
Fixture Wattage
120W
Fixture Type
Pendant
Lumens Per LED
645.3
Light Fixture Shape
Linear
Total Lumens
1936
System Type
Hardwired
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Lumens
1936
Power Source
Hardwired

Description

Illuminate your space with the sleek and contemporary Indra LED Linear Pendant by AFX. Crafted with a combination of steel and acrylic, this pendant light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its versatile 5-in-1 CCT Correlated Color Temperature and dimmable functionality compatible with 0-10V 120-277V and TRIAC/ELV 120V dimmers, you have complete control over the lighting ambience. Moreover, this pendant is Title 24 compliant and suitable for damp locations like bathrooms, making it a versatile and stylish choice for your home. | 5-in-1 CCT | Dimmer: 0-10V 120-277V & TRIAC/ELV 120V | Suitable for damp locations | 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.