This item is Discontinued.

Afx Innova Sconce - Satin Nickel - Cream INS4001SN

This item is Discontinued.

Afx

Innova Sconce - Satin Nickel - Cream (Discontinued)

Mfr # INS4001SN
Zoro # G2500151
UPC # 37949006800
Country of Origin United States
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INS4001SN
Zoro #
G2500151
UPC #
37949006800
Country of Origin
United States

Dimensions

Height
19.6
Width
5
Length
11.6

Details

Fixture Type
Wall Sconce
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120V
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Shade Type
Square
Watts
60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.