This item is Discontinued.

This item is Discontinued.
Ion - Wall Sconce (Discontinued)
Mfr #
IONS032015L30D2SN
Zoro #
G1243148
UPC # 037949464556
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IONS032015L30D2SN
Zoro #
G1243148
UPC #
037949464556
Country of Origin
China
Dimensions
Length
2.5"
Width
2
Height
20
Backplate Width
4 in
Backplate Height
4.5 in
Details
Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Voltage
120V-277
Type
Wall Sconce
Watts
18
Material
Steel
Number of Lights
1
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL,FCC Damp
Color Temperature
3000K
System Type
Hardwired
Light Fixture Shape
Irregular
Backplate Extension
1.5 in
Material Percentage
80% Steel, 20% Acrylic
Orientation
Horizontal
Description
The Ion wall sconce offers the perfect blend of functionality and style, enhancing any room with its modern design. Featuring LED lighting, this statement piece serves as an eye-catching home décor accent. Transform your space with the sleek and striking presence of this wall sconce, adding both light and elegance to your walls.
- Steel construction for durability
- Acrylic shade for diffused light
- 520 lumens for bright illumination
- 0-10V dimmable for customizable light
- Horizontal orientation for versatile placement
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.