Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Irvine 3-Light Linear Pendant, 120V, 45W, 5 CCT, Black

  • Mfr # IRVP05LAJUDBKLNR3

  • Zoro # G816283182


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Assembled Depth
5 in
Lumens
3300
Height
10 in
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRVP05LAJUDBKLNR3
Zoro #
G816283182
UPC #
037949508618
Country of Origin
China

Dimensions

Assembled Depth
5 in
Height
10 in
Width
36 in
Depth
10 in
Canopy Depth
5 in

Details

Lumens
3300
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Black
Finish
Black
Material
Steel, Glass
Lamp Included
Integrated
Voltage
120V
Lamp Type
Integrated LED
Watts
45 W
Hanging Type
Cord
System Type
Hardwired
Light Fixture Shape
Linear

Description

The Irvine LED pendant combines a sleek and linear design with modern elegance, perfect for enhancing your bedroom or office space. Its transitional style and steel and glass materials create an inviting atmosphere, making it an ideal choice for those who appreciate both contemporary and timeless decor. With its integrated LED lighting, this pendant promises efficient illumination, transforming any living room into a bright and welcoming area.


  • Sleek linear design for modern spaces
  • Perfect for bedroom or office
  • Steel and glass construction
  • Cord hanging design with adjustable height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.