Irvine 3-Light Linear Pendant, 120V, 45W, 5 CCT, Satin Nickel

  • Mfr # IRVP05LAJUDSNLNR3

  • Zoro # G416283100


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Assembled Depth
5 in
Width
36 in
Watts
45 W
Color
Satin Nickel
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRVP05LAJUDSNLNR3
Zoro #
G416283100
UPC #
037949508632
Country of Origin
China

Dimensions

Assembled Depth
5 in
Width
36 in
Height
10 in
Canopy Depth
5 in
Depth
7.1 in

Details

Finish
Satin Nickel
Watts
45 W
Color
Satin Nickel
Rated Life
50,000 hrs.
Material
Steel, Glass
Lamp Included
Integrated
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Lumens
3300
Light Fixture Shape
Linear
Hanging Type
Cord
System Type
Hardwired

Description

The Irvine LED pendant combines a sleek and linear design with modern elegance, perfect for enhancing your bedroom or office space. Its transitional style and steel and glass materials create an inviting atmosphere, making it an ideal choice for those who appreciate both contemporary and timeless decor. With its integrated LED lighting, this pendant promises efficient illumination, transforming any living room into a bright and welcoming area.


  • Sleek linear design for modern spaces
  • Perfect for bedroom or office
  • Steel and glass construction
  • Cord hanging design with adjustable height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.