Irvine 3-Light Round Pendant, 120V, 45W, 5 CCT, Black

  • Mfr # IRVP05LAJUDBKRND3

  • Zoro # G316283118


product price:  $598.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Steel, Glass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Black
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRVP05LAJUDBKRND3
Zoro #
G316283118
UPC #
037949508649
Country of Origin
China

Dimensions

Height
10 in
Width
18 in
Assembled Depth
18 in

Details

Voltage
120V
Material
Steel, Glass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Black
Rated Life
50,000 hrs.
Finish
Black
Lamp Type
Integrated LED
Lumens
3300
Watts
45 W
Lamp Included
Integrated
Light Fixture Shape
Globe/Circle
Hanging Type
Cord
System Type
Hardwired

Description

The Irvine LED pendant from AFX brings a fresh, transitional look to your living room or kitchen. Featuring a unique multi-light design, this lighting fixture transforms spaces with its elegant globe shape. Its combination of steel and glass materials adds a touch of sophistication, making it a standout piece in your home.


  • Integrated LED light included
  • Multi-light design enhances room lighting
  • Sophisticated steel and glass materials
  • Cord hanging design with adjustable height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.