
Irvine 3-Light Round Pendant, 120V, 45W, 5 CCT, Light Brass
Mfr # IRVP05LAJUDLBRND3
Zoro # G316283101
product price: $598.00
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Lumens
3300
Width
18 in
Material
Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IRVP05LAJUDLBRND3
Zoro #
G316283101
UPC #
037949508656
Country of Origin
China
Dimensions
Width
18 in
Height
10 in
Assembled Depth
18 in
Details
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Lumens
3300
Material
Steel, Glass
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Lamp Included
Integrated
Color
Light Antique Brass
Finish
Light Antique Brass
Watts
45 W
Light Fixture Shape
Globe/Circle
Hanging Type
Cord
System Type
Hardwired
Description
The Irvine LED pendant from AFX brings a fresh, transitional look to your living room or kitchen. Featuring a unique multi-light design, this lighting fixture transforms spaces with its elegant globe shape. Its combination of steel and glass materials adds a touch of sophistication, making it a standout piece in your home.
- Integrated LED light included
- Multi-light design enhances room lighting
- Sophisticated steel and glass materials
- Cord hanging design with adjustable height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.