Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Irvine 5'' LED Pendant, Black

  • Mfr # IRVP05LAJUDBK

  • Zoro # G114704235


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Width
4.75 in
Voltage
120-277V
Material
Aluminum/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRVP05LAJUDBK
Zoro #
G114704235
UPC #
37949504757
Country of Origin
China

Dimensions

Height
4.75 in
Width
4.75 in

Details

Color
Black
Voltage
120-277V
Item
Pendant
Material
Aluminum/Glass
Includes
1 x Pendant
Color Temperature
2700K/3000K/3500K/4000K/5000K
System Type
Hardwired
Sloped Ceiling Compatible
Yes
Socket Type
Integrated LED
Shape
Cylindrical
Light Bulb Shape
Integrated LED
Fixture Dimmable
Yes

Description

The Irvine collection presents an aluminum and glass pendant that effortlessly combines timeless charm with modern influence. Tailored to ensure optimal performance while maintaining an airy elegance, this pendant light is a beautiful addition to any hallway, foyer, living room, or dining room. Its bright LED lights illuminate your spaces with a warm and inviting ambiance. Design is more than just aesthetics, and this pendant achieves a balance of form and function that features a damp rating, making it perfect for use in different rooms and conditions.


  • •Contemporary design with perimeter illumination. Includes 9 ft. adjustable cord.
  • •For use in kitchen, dining, foyers or anywhere general lighting is needed.
  • •Provides lighting in residential, commercial and hospitality applications.
  • •This fixture mounts to a standard junction box (not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.