Zoro Homepage

Irvine LED Vanity 32'', Light Antique Brass

  • Mfr # IRVV3206LAJUDLB

  • Zoro # G314678695


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Color
Brass
Overall Height
4.8 in
Overall Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRVV3206LAJUDLB
Zoro #
G314678695
UPC #
037949504832
Country of Origin
China

Dimensions

Overall Height
4.8 in
Overall Width
33 in

Details

Color
Brass

Description

The Irvine Vanity is a contemporary piece that adds a luxurious touch to any bathroom decor. Fabricated from high-quality steel and glass, this vanity emits a soft LED light that enhances the ambiance of your bathroom. The fixture was designed with versatility in mind; the flexible design allows for the unit to be mounted vertically or horizontally, according to your style preference. The Irvine Vanity is sure to make your bathroom area both functional and aesthetically pleasing.


  • •Includes Black, Satin Nickel & Light Antique Brass barrel nuts with each fixture.
  • •Provides lighting in residential, commercial and hospitality applications.
  • •Up or down mounting.This fixture mounts to a standard junction box (not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.