Irvine Outdoor LED Sconce, Black, 4''w x 8''h

  • Mfr # IRVW0408LAJUDBK

  • Zoro # G114704211


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Hardwired
Width
4.75 in
Dimmable
Yes
Fixture Voltage
120-277V
Housing Material
Aluminum/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRVW0408LAJUDBK
Zoro #
G114704211
UPC #
37949504719
Country of Origin
China

Dimensions

Width
4.75 in
Depth
5 in

Details

Fixture Type
Hardwired
Dimmable
Yes
Fixture Voltage
120-277V
Item
Outdoor Sconce
Housing Material
Aluminum/Glass
Includes
1 x Outdoor Sconce
Color Temperature
2700K/3000K/3500K/4000K/5000K
Light Bulb Shape
Integrated LED
Color
Black
Socket Type
Integrated LED
Shape
Cylindrical

Description

Crafted with a sleek design, the Irvine Outdoor Sconce infuses a contemporary touch into your outdoor space. Constructed from robust aluminum and fitted with a glass shade, this light fixture is designed to maintain its aesthetic appeal while providing reliable illumination. Its cylinder-shaped sconce not only offers an elegant ambiance but also blends well in diverse settings, making it an ideal addition to your hallway, foyer, or outdoor area.


  • •Contemporary Design. Ideal use in hallways, entrances or anywhere general lighting is needed.
  • •Provides up/down lighting in residential, commercial and hospitality applications.
  • •Fixture mounts to standard junction box (not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.