Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isla Medium Base Triple Pendant

  • Mfr # ISLP11WHLNR3

  • Zoro # G804302383


product price: $658.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
16
Length
48
Width
35.5
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISLP11WHLNR3
Zoro #
G804302383
UPC #
37949484561
Country of Origin
China

Dimensions

Height
16
Length
48
Width
35.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Cone
Item
Pendant
Finish
White
Watts
60
Fixture Type
Pendant
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Bulb Type
Replaceable Bulb

Description

Add a touch of warmth and beauty to your home's interior with the Isla Triple Pendant. Boasting a soft but chic white exterior with a strong steel base, this fixture fits well in a modern design scheme. Make the most of your indoor space with this overhead triple pendant light. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / White Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.