
Jamie Three MiniPendant, Medium Base 120V, Black
Mfr # JAMP12MBBKLNR3
Zoro # G508051044
product price: $486.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
3
Finish
Black, Clear
Watts
60
Fixture Type
Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAMP12MBBKLNR3
Zoro #
G508051044
UPC #
037949498438
Country of Origin
China
Dimensions
Height
12.5
Length
36
Width
11
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black, Clear
Watts
60
Fixture Type
Pendant
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
E26
Power Source
Hardwired
Slope Ceiling Adaptable
No
Description
The Jamie Three MiniPendant from AFX is designed with a chic modern profile that lends uniqueness and vibrance without sacrificing minimalist appeal This light is crafted from steel with a selection of glass hurricane shades that are suspended from above It also features an integrated dimmer to dial light up or down depending on the mood Dimmer TRIACELV Light bulb not included Suitable for damp locations
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.