Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jamie Three MiniPendant, Medium Base 120V, Black

  • Mfr # JAMP12MBBKRND3

  • Zoro # G808051027


product price: $486.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
120V
Number of Lights
3
Finish
Black, Clear
Fixture Type
Pendant
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAMP12MBBKRND3
Zoro #
G808051027
UPC #
037949498407
Country of Origin
China

Dimensions

Height
12.5
Length
26.45
Width
11
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black, Clear
Fixture Type
Pendant
Watts
60
Bulb Type
E26
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No

Description

The Jamie Three MiniPendant from AFX features a chic contemporary styling that introduces a minimalist style that pleases and engages the eye This light is built using finished steel with a set of glass hurricane shade and simple rod suspension This light also features a builtin dimmer option to select the perfect light for every occasion Dimmer TRIACELV Light bulb not included Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.