Zoro Homepage

Jamie Three MiniPendant, Medium Base 120V, Satin Brass

  • Mfr # JAMP12MBSBLNR3

  • Zoro # G408051021


product price: $560.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Finish
Satin Brass, Clear
Watts
60
Fixture Type
Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAMP12MBSBLNR3
Zoro #
G408051021
UPC #
037949498445
Country of Origin
China

Dimensions

Height
12.5
Length
36
Width
11
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Brass, Clear
Watts
60
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Bulb Type
E26
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp

Description

The Jamie Three MiniPendant from AFX is designed with a chic modern profile that lends uniqueness and vibrance without sacrificing minimalist appeal This light is crafted from steel with a selection of glass hurricane shades that are suspended from above It also features an integrated dimmer to dial light up or down depending on the mood Dimmer TRIACELV Light bulb not included Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.