
Jamie Three MiniPendant, Medium Base 120V, Satin Nickel
Mfr # JAMP12MBSNRND3
Zoro # G908051033
product price: $560.00
/eaKey Features
Height
12.5
Voltage
120V
Number of Lights
3
Finish
Satin Nickel, Clear
Fixture Type
Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAMP12MBSNRND3
Zoro #
G908051033
UPC #
037949498421
Country of Origin
China
Dimensions
Height
12.5
Length
26.45
Width
11
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel, Clear
Fixture Type
Pendant
Watts
60
Slope Ceiling Adaptable
No
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
E26
Description
The Jamie Three MiniPendant from AFX features a chic contemporary styling that introduces a minimalist style that pleases and engages the eye This light is built using finished steel with a set of glass hurricane shade and simple rod suspension This light also features a builtin dimmer option to select the perfect light for every occasion Dimmer TRIACELV Light bulb not included Suitable for damp locations
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.