Zoro Homepage

Jaxx Flushmount LED 26W - Polished Chrome - White

  • Mfr # JAXF1515L30D1PC

  • Zoro # G2500440


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Width
5.85
Voltage
120V
Height
9
Lumens
2500
Watts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAXF1515L30D1PC
Zoro #
G2500440
UPC #
037949468585
Country of Origin
China

Dimensions

Width
5.85
Height
9

Details

Voltage
120V
Lumens
2500
Watts
25
Finish
Silver
Item
Semi-Flush
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Semi-Flush
Bulb Type
Integrated LED
Power Source
Hardwired
Shade Type
Rectangular
Damp/Wet Rating
ETL||cETL Damp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.