
Jaxx Flushmount - LED 32W - 1800 Lm - 120V - Satin Brass
Mfr # JAXF2020L30D1SB
Zoro # G000460528
product price: $297.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9.5
Lumens
2800
Watts
32
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAXF2020L30D1SB
Zoro #
G000460528
UPC #
037949482963
Country of Origin
China
Dimensions
Width
2.2
Height
9.5
Details
Voltage
120V
Lumens
2800
Watts
32
Finish
Satin Brass
Item
Flushmount
Includes
Light Bulb
Fixture Type
Flushmount
Color Temperature
3000K
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Description
Jaxx Flushmount - LED 32W - 1800 Lm - 120V - Satin Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.