Zoro Homepage

Jaxx Flushmount - LED 32W - 1900 Lm - 120V - Polished Chrome

  • Mfr # JAXF2020L30D1PC

  • Zoro # G400460524


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5
Lumens
2800
Watts
32
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAXF2020L30D1PC
Zoro #
G400460524
UPC #
37949480273
Country of Origin
China

Dimensions

Width
2.2
Height
9.5

Details

Voltage
120V
Lumens
2800
Watts
32
Finish
Polished Chrome
Item
Flushmount
Color Temperature
3000K
Fixture Type
Flushmount
Includes
Light Bulb
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETL Damp

Description

Jaxx Flushmount - LED 32W - 1900 Lm - 120V - Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.