
Jaxx - LED Flush Mount - Satin Brass Finish - White Lens
Mfr # JAXF1515L30D1SB
Zoro # G3630257
product price: $205.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9
Lumens
1500
Watts
6.5
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAXF1515L30D1SB
Zoro #
G3630257
UPC #
037949478706
Country of Origin
China
Dimensions
Width
5.72
Height
9
Details
Voltage
120V
Lumens
1500
Watts
6.5
Finish
Satin Brass
Item
Flush Mount
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Flush Mount
Shade Type
Rectangle
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
LED
Description
Unique angled bars with chrome finish. Applications include:
kitchens, hallways, and anywhere that needs highlighted illumination.
The fixture mounts to a standard junction box (not included).
This fixture mounts to the ceiling.
kitchens, hallways, and anywhere that needs highlighted illumination.
The fixture mounts to a standard junction box (not included).
This fixture mounts to the ceiling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.