
Jaxx Pendant - LED 42W - 2400 Lm - 120V - Satin Brass
Mfr # JAXP24L30D1SB
Zoro # G700460545
product price:Â $389.00
/ea
Free Shipping & Returns
Key Features
Height
11.42
Width
2.5
Voltage
120V
Number of Lights
4
Shade Type
Starburst/Sputnik
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JAXP24L30D1SB
Zoro #
G700460545
UPC #
037949480327
Country of Origin
China
Dimensions
Height
11.42
Width
2.5
Cord Length
108"
Details
Voltage
120V
Number of Lights
4
Shade Type
Starburst/Sputnik
Item
Pendant
Finish
Satin Brass
Includes
Light Bulb
Color Temperature
3000K
Watts
39
Fixture Type
Pendant
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Lumens
3500
Description
Jaxx Pendant - LED 42W - 2400 Lm - 120V - Satin Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.