Jaxx Pendant - LED 42W - 2500 Lm - 120V - Polished Chrome

  • Mfr # JAXP24L30D1PC

  • Zoro # G900460529


product price: $389.00
/ea
Free Shipping & Returns

Key Features

Height
11.42
Voltage
120V
Number of Lights
4
Shade Type
Starburst/Sputnik
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAXP24L30D1PC
Zoro #
G900460529
UPC #
037949482987
Country of Origin
China

Dimensions

Height
11.42
Width
2.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
4
Shade Type
Starburst/Sputnik
Item
Pendant
Finish
Polished Chrome
Color Temperature
3000K
Fixture Type
Pendant
Includes
Light Bulb
Watts
39
Damp/Wet Rating
cETL Damp
Lumens
3500
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Jaxx Pendant - LED 42W - 2500 Lm - 120V - Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.