Zoro Homepage

Joanna Vanity, Black, 23in

  • Mfr # JNNV2209MBBK

  • Zoro # G603528007


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Height
9.5
Length
23.25
Housing Finish
Unfinished
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNNV2209MBBK
Zoro #
G603528007
UPC #
037949487388
Country of Origin
China

Dimensions

Height
9.5
Length
23.25
Width
3.5
Overall Width
6 in
Overall Height
9 1/2 in
Overall Length
23 1/4 in

Details

Item
Bath/Vanity Light
Housing Finish
Unfinished
Voltage
120V
Number of Lights
3
Shade Type
Tapered
Series
JNNV22
Finish
Black
Dimmable
Yes
Fixture Type
Bath/Vanity Light
Standards
cETLus
Housing Color
Black
Compliance Type
Not Rated
Maximum Fixture Wattage
60 W
Light Color
White
Watts
60
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Bulb Type
Medium Base

Description

Joanna 22 In. Vanity, Diameter Not Applicable, Overall Length 23 1/4 in, Series JNNV22, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 9 1/2 in, Overall Width 6 in, Housing Color Black, Housing Finish Black, Housing Material Metal, Dimmable Yes, Lens Material Glass, Compliance Type Not Rated, Lighting Technology Incandescent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.