Joplin 12'' Outdoor Sconce, Clear Glass Shade, Black Finish

  • Mfr # JOPW0712MBBK

  • Zoro # G814704214


product price:  $63.00
/ea

Key Features

Fixture Type
Hardwired
Width
6.5 in
Dimmable
Yes
Fixture Voltage
120V
Housing Material
Aluminum/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JOPW0712MBBK
Zoro #
G814704214
UPC #
037949506270
Country of Origin
Viet Nam

Dimensions

Width
6.5 in
Depth
8 in

Details

Fixture Type
Hardwired
Dimmable
Yes
Fixture Voltage
120V
Item
Outdoor Sconce
Housing Material
Aluminum/Aluminum
Includes
1 x Outdoor Sconce
Shape
Irregular
Color
Black
Light Bulb Shape
ST19
Socket Type
E26

Description

The Joplin Outdoor Sconce features a modern lantern design that is both stylish and weather-resistant. Perfect for illuminating your outdoor walkway or entryway, this sconce adds a contemporary touch while withstanding the elements.


  • •Crafted from durable aluminum for outdoor use
  • •Can withstand wet weather conditions
  • •Offers replaceable bulb feature for lasting functionality
  • •Contemporary lantern design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.