Jordan LED Vanity, 24'', Light Antique Brass Finish , 5CCT, 120-277V

  • Mfr # JRDV2404LAJUDLB

  • Zoro # G313457789


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Length
4
Housing Finish
Light Antique Brass
Lamp Type
Hardwired
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRDV2404LAJUDLB
Zoro #
G313457789
UPC #
37949504870
Country of Origin
China

Dimensions

Height
4.5
Length
4
Width
3.4

Details

Item
Vanity Light
Color
Light Antique Brass
Housing Finish
Light Antique Brass
Lamp Type
Hardwired
Voltage
120V-277V
Number of Lights
1
Shade Type
Cylinder
Finish
Light Antique Brass
Fixture Type
Vanity Light
Series
Jordan
Lamp Included
Yes
Housing Material
Steel/Acrylic
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
2400
Watts
30
Power Source
Hardwired
Bulb Type
Integrated LED

Description

The Jordan LED Vanity is a stylish addition to your modern home decor. With its sleek design, this piece not only illuminates your space but also serves as an eye-catching piece of art. Whether you're sprucing up your bathroom or adding a touch of elegance to your dressing room, this LED Vanity is your go-to choice. A seamless blend of form and function, this vanity lighting will breathe new life into your space.


  • Perfect for adding a touch of elegance to your bathroom or dressing room
  • Features a modern design that complements a contemporary vanity
  • Built with durability in mind, it ensures a long-lasting performance
  • Energy-efficient LED light helps in reducing your utility bills
  • Sleek and stylish, it serves as an eye-catching piece of art

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.