Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jordan LED Vanity, 36 in., Black Finish, 5CCT, 120-277V

  • Mfr # JRDV3604LAJUDBK

  • Zoro # G413457788


product price: $273.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.5
Length
4
Width
4.6
Housing Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRDV3604LAJUDBK
Zoro #
G413457788
UPC #
037949504887
Country of Origin
China

Dimensions

Height
4.5
Length
4
Width
4.6

Details

Color
Black
Item
Vanity Light
Housing Finish
Black
Lamp Type
Hardwired
Voltage
120V-277V
Number of Lights
1
Shade Type
Cylinder
Finish
Black
Fixture Type
Vanity Light
Housing Material
Steel/Acrylic
Series
Jordan
Lamp Included
Yes
Includes
Light Bulb
Bulb Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
35
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Lumens
2800

Description

The Jordan LED Vanity is a stylish addition to your modern home decor. With its sleek design, this piece not only illuminates your space but also serves as an eye-catching piece of art. Whether you're sprucing up your bathroom or adding a touch of elegance to your dressing room, this LED Vanity is your go-to choice. A seamless blend of form and function, this vanity lighting will breathe new life into your space.


  • Perfect for adding a touch of elegance to your bathroom or dressing room
  • Features a modern design that complements a contemporary vanity
  • Built with durability in mind, it ensures a long-lasting performance
  • Energy-efficient LED light helps in reducing your utility bills
  • Sleek and stylish, it serves as an eye-catching piece of art

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.