Jordan LED Vanity, 36 in., Light Antique Brass Finish, 5CCT, 120-277V

  • Mfr # JRDV3604LAJUDLB

  • Zoro # G713457808


product price:  $323.00
/ea
Free Shipping & Returns

Key Features

Length
4
Housing Finish
Light Antique Brass
Lamp Type
Hardwired
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JRDV3604LAJUDLB
Zoro #
G713457808
UPC #
37949504900
Country of Origin
China

Dimensions

Height
4.5
Length
4
Width
4.6

Details

Item
Vanity Light
Color
Light Antique Brass
Housing Finish
Light Antique Brass
Lamp Type
Hardwired
Voltage
120V-277V
Number of Lights
1
Shade Type
Cylinder
Lamp Included
Yes
Finish
Light Antique Brass
Fixture Type
Vanity Light
Housing Material
Steel/Acrylic
Series
Jordan
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
2800
Watts
35

Description

The Jordan LED Vanity is a stylish addition to your modern home decor. With its sleek design, this piece not only illuminates your space but also serves as an eye-catching piece of art. Whether you're sprucing up your bathroom or adding a touch of elegance to your dressing room, this LED Vanity is your go-to choice. A seamless blend of form and function, this vanity lighting will breathe new life into your space.


  • Perfect for adding a touch of elegance to your bathroom or dressing room
  • Features a modern design that complements a contemporary vanity
  • Built with durability in mind, it ensures a long-lasting performance
  • Energy-efficient LED light helps in reducing your utility bills
  • Sleek and stylish, it serves as an eye-catching piece of art

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.