Zoro Homepage

June 18in. LED Pendant - 30W - Light Antique Brass

  • Mfr # JUNP18LAJUDLB

  • Zoro # G216283096


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
5.91 in
Shade Material
Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Color
Light Antique Brass, Brown
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNP18LAJUDLB
Zoro #
G216283096
UPC #
37949509363
Country of Origin
China

Dimensions

Width
5.91 in
Height
3 in
Length
3 in

Details

Shade Material
Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Color
Light Antique Brass, Brown
Lumens
1800
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Item
Pendant
Finish
Light Antique Brass
Dimmable
Yes
Title 24
Yes
Material
Steel, Acrylic
Includes
1 x Pendant
Slope Ceiling Adaptable
Yes
Shade Color
White
Voltage
120-277V
CRI
90
Assembly Required
Yes
Diffuser Included
Yes
System Type
Hardwired
Orientation
Vertical

Description

Transform your space with the stunning June LED Pendant, designed to bring both beauty and functionality to your home. Featuring a sleek globe design, this pendant seamlessly fits into modern and transitional dcor, adding a sophisticated touch to any living room or dining area. Equipped with integrated LED technology, it delivers efficient, warm light that enhances your space while reducing energy consumption.The June pendant offers flexibility with 2 6 and 4 12 adjustable stems, allowing you to customize the height to suit your room. Plus, its 5CCT adjustable feature lets you choose from five color temperatures to create the perfect ambiance. With a swivel canopy for up to 60-degree sloped ceilings, this versatile pendant adapts to a variety of ceiling styles, making it a practical and elegant lighting solution for any home.


  • Integrated LED technology for energy efficiency
  • Sleek globe design enhances home décor
  • Adjustable height for versatile placement
  • (2) 6" and (4) 12" adjustable stems
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Swivel on canopy for 60 degree sloped ceiling
  • Dimmable with 0-10V and TRIAC/ELV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.