Zoro Homepage

June 18in. LED Pendant - 30W - Satin Nickel

  • Mfr # JUNP18LAJUDSN

  • Zoro # G916283099


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Acrylic
Height
3 in
Slope Ceiling Adaptable
Yes
Material
Steel, Acrylic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNP18LAJUDSN
Zoro #
G916283099
UPC #
37949509356
Country of Origin
China

Dimensions

Height
3 in
Length
3 in
Width
5.91 in

Details

Shade Material
Acrylic
Slope Ceiling Adaptable
Yes
Material
Steel, Acrylic
Dimmable
Yes
CRI
90
Includes
1 x Pendant
Voltage
120-277V
Lumens
1800
Title 24
Yes
Shade Color
White
Color
Satin Nickel, silver
Rated Life
50,000 hrs.
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Item
Pendant
Finish
Satin Nickel
Orientation
Vertical
System Type
Hardwired
Assembly Required
Yes
Diffuser Included
Yes

Description

Transform your space with the stunning June LED Pendant, designed to bring both beauty and functionality to your home. Featuring a sleek globe design, this pendant seamlessly fits into modern and transitional dcor, adding a sophisticated touch to any living room or dining area. Equipped with integrated LED technology, it delivers efficient, warm light that enhances your space while reducing energy consumption.The June pendant offers flexibility with 2 6 and 4 12 adjustable stems, allowing you to customize the height to suit your room. Plus, its 5CCT adjustable feature lets you choose from five color temperatures to create the perfect ambiance. With a swivel canopy for up to 60-degree sloped ceilings, this versatile pendant adapts to a variety of ceiling styles, making it a practical and elegant lighting solution for any home.


  • Integrated LED technology for energy efficiency
  • Sleek globe design enhances home décor
  • Adjustable height for versatile placement
  • (2) 6" and (4) 12" adjustable stems
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Swivel on canopy for 60 degree sloped ceiling
  • Dimmable with 0-10V and TRIAC/ELV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.