Zoro Homepage

June 30in. LED Vanity - 30W - Light Antique Brass

  • Mfr # JUNV3008LAJUDLB

  • Zoro # G416283117


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Color Temp.
2700K/3000K/3500K/4000K/5000K
Housing Finish
Light Antique Brass
Lamp Type
Integrated LED
Includes
1 x Vanity Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNV3008LAJUDLB
Zoro #
G416283117
UPC #
37949509424
Country of Origin
China

Dimensions

Height
8.4 in
Length
8.5 in
Width
30 in

Details

Color Temp.
2700K/3000K/3500K/4000K/5000K
Housing Finish
Light Antique Brass
Lamp Type
Integrated LED
Includes
1 x Vanity Light
CRI
90
Item
Vanity Light
Shade Material
Acrylic
Housing Material
Steel, Acrylic
Voltage
120-277V
Color
Light Antique Brass, Brown
Lumens
1800
Dimmable
Yes
Rated Life
50,000 hrs.
Shade Color
White
Orientation
Horizontal
Title 24
Yes
Assembly Required
Yes
Slope Ceiling Adaptable
No
Diffuser Included
Yes
System Type
Hardwired

Description

Illuminate your bathroom with the sleek and stylish June LED vanity light. Crafted with a combination of steel and acrylic, this AFX design offers a modern touch to any home. Its integrated LED technology ensures a bright, energy-efficient glow, making it a perfect decorative light for your transitional spaces.


  • Crafted from durable steel and acrylic
  • Features integrated LED technology
  • Ideal for bathroom and home use
  • Up or down mounting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • 0-10V (120-277V) & TRIAC/ELV (120V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.