Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

June 30in. LED Vanity - 30W - Satin Nickel

  • Mfr # JUNV3008LAJUDSN

  • Zoro # G816283151


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
30 in
Height
8.4 in
Housing Material
Steel, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNV3008LAJUDSN
Zoro #
G816283151
UPC #
37949509417
Country of Origin
China

Dimensions

Length
8.5 in
Width
30 in
Height
8.4 in

Details

Housing Material
Steel, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Color
Satin Nickel, silver
Item
Vanity Light
Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Dimmable
Yes
Shade Material
Acrylic
CRI
90
Voltage
120-277V
Lumens
1800
Includes
1 x Vanity Light
Orientation
Horizontal
Rated Life
50,000 hrs.
Title 24
Yes
System Type
Hardwired
Slope Ceiling Adaptable
No
Shade Color
White
Diffuser Included
Yes
Assembly Required
Yes

Description

Illuminate your bathroom with the sleek and stylish June LED vanity light. Crafted with a combination of steel and acrylic, this AFX design offers a modern touch to any home. Its integrated LED technology ensures a bright, energy-efficient glow, making it a perfect decorative light for your transitional spaces.


  • Crafted from durable steel and acrylic
  • Features integrated LED technology
  • Ideal for bathroom and home use
  • Up or down mounting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • 0-10V (120-277V) & TRIAC/ELV (120V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.