
June 4-Light LED Vanity - 40W - Black
Mfr # JUNV4108LAJUDBK
Zoro # G016283135
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Black
Width
41 in
Length
8.5 in
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JUNV4108LAJUDBK
Zoro #
G016283135
UPC #
37949510352
Country of Origin
China
Dimensions
Width
41 in
Length
8.5 in
Height
8.4 in
Details
Color
Black
Housing Finish
Black
Shade Material
Acrylic
Lumens
2400
Lamp Type
Integrated LED
Includes
1 x Vanity Light
Housing Material
Steel, Acrylic
Item
Vanity Light
Dimmable
Yes
Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Voltage
120-277V
System Type
Hardwired
Assembly Required
Yes
Rated Life
50,000 hrs.
Slope Ceiling Adaptable
No
Shade Color
White
Orientation
Vertical/Horizontal
Diffuser Included
Yes
Title 24
Yes
Description
Bring a touch of elegance to your bathroom with the June LED vanity light. This beautiful piece from AFX integrates seamlessly into your home, providing a decorative light solution that's both functional and stylish. Its sleek steel and acrylic design offers a transitional look, perfect for enhancing any contemporary or traditional space.
- Integrated LED for energy efficiency
- Sleek steel and acrylic construction
- Up or down mounting
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Easy cable hanging installation
- Ideal for bathroom design
- Dimmable with 0-10V and TRIAC/ELV
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.