Zoro Homepage

June 4-Light LED Vanity - 40W - Light Antique Brass

  • Mfr # JUNV4108LAJUDLB

  • Zoro # G516283154


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Vanity Light
Dimmable
Yes
Housing Finish
Light Antique Brass
Lamp Type
Integrated LED
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNV4108LAJUDLB
Zoro #
G516283154
UPC #
37949510376
Country of Origin
China

Dimensions

Height
8.4 in
Length
8.5 in
Width
41 in

Details

Includes
1 x Vanity Light
Dimmable
Yes
Housing Finish
Light Antique Brass
Lamp Type
Integrated LED
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lumens
2400
Item
Vanity Light
Color
Light Antique Brass, Brown
Voltage
120-277V
CRI
90
Shade Material
Acrylic
Housing Material
Steel, Acrylic
Rated Life
50,000 hrs.
System Type
Hardwired
Shade Color
White
Slope Ceiling Adaptable
No
Assembly Required
Yes
Orientation
Vertical/Horizontal
Title 24
Yes
Diffuser Included
Yes

Description

Bring a touch of elegance to your bathroom with the June LED vanity light. This beautiful piece from AFX integrates seamlessly into your home, providing a decorative light solution that's both functional and stylish. Its sleek steel and acrylic design offers a transitional look, perfect for enhancing any contemporary or traditional space.


  • Integrated LED for energy efficiency
  • Sleek steel and acrylic construction
  • Up or down mounting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Easy cable hanging installation
  • Ideal for bathroom design
  • Dimmable with 0-10V and TRIAC/ELV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.