June 8in. LED Sconce - 10W - Satin Nickel

  • Mfr # JUNS0808LAJUDSN

  • Zoro # G116283172


product price:  $158.00
/ea
Free Shipping & Returns

Key Features

Length
8.25 in
Width
8 in
Includes
1 x Wall Sconce
Dimmable
Yes
Fixture Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNS0808LAJUDSN
Zoro #
G116283172
UPC #
37949509448
Country of Origin
China

Dimensions

Length
8.25 in
Width
8 in
Height
8 in

Details

Includes
1 x Wall Sconce
Dimmable
Yes
Fixture Voltage
120-277V
Body Material
Steel, Acrylic
Lamp Type
Integrated LED
Finish
Satin Nickel
Lumens
600
CRI
90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Item
Wall Sconce
Shade Color
White
Title 24
Yes
Diffuser Included
Yes
Color
Satin Nickel, silver
System Type
Hardwired
Rated Life
50,000 hrs.
Orientation
Vertical/Horizontal
Shade Material
Acrylic
Slope Ceiling Adaptable
No
Assembly Required
Yes

Description

The June LED wall sconce is a stunning addition to any living room or dining room. With its integrated LED lighting, this sconce offers a sleek and modern design that seamlessly complements your home's decor. The combination of steel and acrylic materials provides both durability and a contemporary look, making it a perfect choice for decorative lighting in transitional spaces.


  • Integrated LED for energy-efficient lighting
  • Sleek modern design complements decor
  • Up or down mounting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Dimmable with 0-10V and TRIAC/ELV
  • Ideal for living room or dining room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.