Kansas 19'' Outdoor Sconce, Clear Glass Shade, Black Finish

  • Mfr # KANW0919MBBK

  • Zoro # G514704217


product price:  $98.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Hardwired
Width
8.5 in
Dimmable
Yes
Fixture Voltage
120V
Housing Material
Aluminum/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KANW0919MBBK
Zoro #
G514704217
UPC #
037949506256
Country of Origin
Viet Nam

Dimensions

Width
8.5 in
Depth
5.83 in

Details

Fixture Type
Hardwired
Dimmable
Yes
Fixture Voltage
120V
Item
Outdoor Sconce
Housing Material
Aluminum/Glass
Includes
1 x Outdoor Sconce
Color
Black
Socket Type
E26
Shape
Rectangular
Light Bulb Shape
A19

Description

The Kansas Outdoor Sconce embodies timeless elegance with its robust construction of aluminum and glass. This meticulously designed fixture enhances outdoor spaces with its modern profile and superior functionality. Ideal for your patio, walkway, or entryway, it creates a welcoming ambiance while standing up to the elements.


  • •Constructed using weather-resistant aluminum and durable glass
  • •Easy to replace bulbs enable customizable illumination
  • •Vertical orientation makes it a versatile choice
  • •Contemporary design adds a modern feel to any space
  • •Medium base capable fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.