Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayce 12'' LED Flush Mount - Black Finish

  • Mfr # KYCF12LAJD1BK

  • Zoro # G206376623


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Length
4.3
Voltage
120V
Height
4.3
Lumens
877
Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYCF12LAJD1BK
Zoro #
G206376623
UPC #
037949495239
Country of Origin
China

Dimensions

Length
4.3
Width
1.75
Height
4.3
Diameter
12

Details

Voltage
120V
Lumens
877
Watts
15
Dimmable
Yes
Finish
Black, Gold
Glass Color
Black, Gold
Item
Flush Mount
Housing Material
Steel
Fixture Shape
Curved Drum
Lamp Included
Yes
Features
A unique and elegant design, the Kayce LED Flush Mount features a modern look with a black steel shade and gold interior. This flush mount light has five color adjustable color temperature and is sure to catch your guests’ attention. Add this light fixture to your entryway, dining area, or bedroom for a bold accent.
Max. Fixture Wattage
15W
Fixture Type
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 125
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
Light Bulb
Power Source
Hardwired
Slope Ceiling Adaptable
No
Shade Type
Curved Drum
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED

Description

A unique and elegant design, the Kayce LED Flush Mount features a modern look with a black steel shade and gold interior. This flush mount light has five color adjustable color temperature and is sure to catch your guests’ attention. Add this light fixture to your entryway, dining area, or bedroom for a bold accent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.