Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayce 15'' LED Flush Mount - Black Finish

  • Mfr # KYCF15LAJD1BK

  • Zoro # G106376617


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Length
4.1
Voltage
120V
Height
4.1
Lumens
1934
Watts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYCF15LAJD1BK
Zoro #
G106376617
UPC #
37949492160
Country of Origin
China

Dimensions

Length
4.1
Width
2.5
Height
4.1
Diameter
15

Details

Voltage
120V
Lumens
1934
Watts
26
Dimmable
Yes
Finish
Black, Gold
Glass Color
Black, Gold
Item
Flush Mount
Features
A unique and elegant design, the Kayce LED Flush Mount features a modern look with a black steel shade and gold interior. This flush mount light has five color adjustable color temperature and is sure to catch your guests’ attention. Add this light fixture to your entryway, dining area, or bedroom for a bold accent.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Max. Fixture Wattage
26W
Fixture Type
Flush Mount
Lamp Included
Yes
Fixture Shape
Curved Drum
Lighting Certification
ETL||cETL, Title 20, Prop 127
Includes
Light Bulb
Housing Material
Steel
Bulb Type
Integrated LED
Shade Type
Curved Drum
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No

Description

A unique and elegant design, the Kayce LED Flush Mount features a modern look with a black steel shade and gold interior. This flush mount light has five color adjustable color temperature and is sure to catch your guests’ attention. Add this light fixture to your entryway, dining area, or bedroom for a bold accent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.