Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayce 19'' LED Flush Mount - Black Finish

  • Mfr # KYCF19LAJD1BK

  • Zoro # G806376603


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Length
4.7
Voltage
120V
Height
4.7
Lumens
2497
Watts
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYCF19LAJD1BK
Zoro #
G806376603
UPC #
037949495253
Country of Origin
China

Dimensions

Length
4.7
Width
3.25
Height
4.7
Diameter
19

Details

Voltage
120V
Lumens
2497
Watts
35
Dimmable
Yes
Finish
Black, Gold
Glass Color
Black, Gold
Item
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 129
Features
A unique and elegant design, the Kayce LED Flush Mount features a modern look with a black steel shade and gold interior. This flush mount light has five color adjustable color temperature and is sure to catch your guests’ attention. Add this light fixture to your entryway, dining area, or bedroom for a bold accent.
Fixture Shape
Curved Drum
Includes
Light Bulb
Housing Material
Steel
Fixture Type
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Included
Yes
Max. Fixture Wattage
35W
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Shade Type
Curved Drum
Bulb Type
Integrated LED
Power Source
Hardwired

Description

A unique and elegant design, the Kayce LED Flush Mount features a modern look with a black steel shade and gold interior. This flush mount light has five color adjustable color temperature and is sure to catch your guests’ attention. Add this light fixture to your entryway, dining area, or bedroom for a bold accent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.