Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kent 16in LED Outdoor, Black

  • Mfr # KNTW0816LAJUDBK

  • Zoro # G015271225


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
8 in
Height
3.5 in
Lumens
1550
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNTW0816LAJUDBK
Zoro #
G015271225
UPC #
037949507529
Country of Origin
China

Dimensions

Width
8 in
Height
3.5 in

Details

Item
Outdoor
Voltage
120-277V
Lumens
1550
Finish
Black
Glass Color
Black
Socket Type
Integrated LED
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Aluminum, Acrylic diffuser
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Orientation
Vertical
Assembly Required
Full Assembly
Shade Color
White
Shape
Rectangle/square
System Type
Hardwired
Shade Material
White acrylic diffuser

Description

Brighten your outdoor space with the Kent LED Wall Sconce, a seamless fusion of contemporary and transitional design. Crafted from durable aluminum and rated for wet locations, this sconce is perfect for enhancing your patio or garden with both style and functionality. Enjoy the energy-efficient LED lighting, which provides a warm, inviting glow that elevates the ambiance of any exterior setting. Ideal for creating a sophisticated outdoor atmosphere, the Kent LED Wall Sconce combines modern aesthetics with lasting durability.


  • • Wet rated for outdoor use
  • • Integrated LED with 1100-lumens
  • • Ideal use in hallways, entrances or anywhere general lighting is needed
  • • Provides lighting in residential, commercial and hospitality applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.