Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kiran 3-Light Linear Pendant, 120V, 45W, 3000K, Black

  • Mfr # KRNP08L30D1BKLNR3

  • Zoro # G916283105


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Integrated
Voltage
120V
Lumens
1800
Watts
45 W
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRNP08L30D1BKLNR3
Zoro #
G916283105
UPC #
37949508731
Country of Origin
China

Dimensions

Width
36 in
Height
15 in
Assembled Depth
5 in

Details

Lamp Included
Integrated
Voltage
120V
Lumens
1800
Watts
45 W
Rated Life
50,000 hrs.
Material
Steel, Glass
Color
Black
Lamp Type
Integrated LED
Color Temperature
3000K
Finish
Smoke
System Type
Hardwired
Light Fixture Shape
Cylinder
Hanging Type
Cord

Description

Illuminate your bedroom or office with the Kiran LED pendant. This sleek, linear pendant adds a touch of transitional style to any space. Its sophisticated design brings a modern edge to your living room, creating a warm and inviting atmosphere.


  • Integrated LED light for energy efficiency
  • Compatible with sloped ceilings
  • Dimmable to set the perfect mood
  • Cord hanging design with adjustable height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.