Zoro Homepage

Kiran 3 Light Linear Pendant, Medium Base 120V, Black

  • Mfr # KRNP04L30D1BKLNR3

  • Zoro # G608051012


product price: $572.00
/ea
Free Shipping & Returns

Key Features

Height
14
Width
7
Voltage
120V
Number of Lights
3
Finish
Black, Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRNP04L30D1BKLNR3
Zoro #
G608051012
UPC #
037949498544
Country of Origin
China

Dimensions

Height
14
Length
36
Width
7
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black, Smoke
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Pendant
Watts
6
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Lumens
1260
Bulb Type
Integrated LED

Description

The Kiran 3 Light Linear Pendant by AFX is made using a simple suspension design that is brought to life with its set of round downlight diffusers This light features integrated LED for bright and efficient light targeted over kitchen islands, dining tables, even bath spaces It's a cool contemporary look with a dimmer for added versatility Dimmer TRIACELV Integrated LED Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.