Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kiran 3-Light Round Pendant, 120V, 45W, 3000K, Black

  • Mfr # KRNP08L30D1BKRND3

  • Zoro # G116283097


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
Integrated
Height
15 in
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRNP08L30D1BKRND3
Zoro #
G116283097
UPC #
37949508748
Country of Origin
China

Dimensions

Height
15 in
Width
24 in
Assembled Depth
24 in

Details

Voltage
120V
Lamp Included
Integrated
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Lumens
1800
Watts
45 W
Color
Black
Color Temperature
3000K
Finish
Smoke
Material
Steel, Glass
Hanging Type
Cord
System Type
Hardwired
Light Fixture Shape
Cylinder

Description

The Kiran LED pendant by AFX offers a stunning blend of style and functionality, perfect for enhancing the lighting in your kitchen or living room. Its multi-light design and sleek round pendant shape create a modern yet transitional feel, making it a versatile choice for various dcor styles.


  • Integrated LED lighting for energy efficiency
  • Sleek cylinder shape for modern appeal
  • Cord hanging type offers adjustable height
  • Bulbs not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.