
Kiran 3 Light Round Pendant, Medium Base 120V, Black
Mfr # KRNP04L30D1BKRND3
Zoro # G108051017
product price: $572.00
/ea
Free Shipping & Returns
Key Features
Height
14
Width
7
Voltage
120V
Number of Lights
3
Finish
Black, Smoke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRNP04L30D1BKRND3
Zoro #
G108051017
UPC #
37949498537
Country of Origin
China
Dimensions
Height
14
Length
18
Width
7
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Black, Smoke
Fixture Type
Pendant
Color Temperature
3000K
Includes
Light Bulb
Watts
6
Lumens
1260
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Description
The stylish contemporary Kiran 3 Light Round Pendant by AFX is designed with elegance and minimalism at its core This light is centered on a trio of round glass downlight shades with integrated LED for bright and clean light in dining areas, kitchens, and more It's a powerful visual selection with a builtin dimmer for added versatility Dimmer TRIACELV Integrated LED Suitable for damp locations
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.